Shop All LED Light Bulbs
Shat-R-Shield
LED, 25 W, T5, Miniature Bi-Pin (G5)
Mfr # 06635E
Zoro # G7347348
Sold in multiples of 24 for $606.96
$606.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shat-R-Shield
- MFR # 06635E
- Zoro # G7347348
- UPC # 726585353767
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 3/4 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 54 W, Lumens 3,500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120V AC, Standards DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 48 in, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- JANDORF Pull Chain 3-Way Nickel (60405)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21265)
- ILB GOLD Fluorescent Bulb Linear, Replacement For G.E F96T8/Spx35/Ho, 8PK (F96T8/SPX35/HO)
- SHAT-R-SHIELD LED, 15 W, T8, Medium Bi-Pin (G13) (06643E)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06632E)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06634E)
- SHAT-R-SHIELD LED, 15 W, T8, Medium Bi-Pin (G13) (06645E)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06636E)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06631E)
- SUNLITE LED G16 Globe Light Bulb, 7W 60W=, 500 Lumens, Dimmable, Medium E26 Base, Frosted, 3PK (40291-SU)
- Shat-R-Shield LED Light Bulbs