Shop All LED Light Bulbs
Shat-R-Shield
LED, 25 W, T5, Miniature Bi-Pin (G5)
Mfr # 06632E
Zoro # G7347655
Sold in multiples of 24 for $654.96
$654.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shat-R-Shield
- MFR # 06632E
- Zoro # G7347655
- UPC # 726585928378
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 4 ft |
Bulb Dia. | 3/4 in |
Overall Length | 48 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 54 W, Lumens 3,500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 48 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 80-1314 Twin Glazed Porcelain Socket w/Flange Bushing Cap and 9-in. Leads (80/1314)
- ECCO Utility Light Bar, LED, 1.7A, 20x20x2.1" H (EW3120)
- ILC Replacement for Norman Lamps Estore27-7w-ww replacement light bulb lamp (ESTORE27-7W-WW NORMAN LAMPS)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT06SHC)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06631E)
- SHAT-R-SHIELD LED, 15 W, T8, Medium Bi-Pin (G13) (06643E)
- SHAT-R-SHIELD LED, 43 W, T8, Single Pin (Fa8) (06648E)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06636E)
- SHAT-R-SHIELD LED, 17 W, T8, Medium Bi-Pin (G13) (06647E)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06634E)
- FEIT ELECTRIC LED DIM BR30 E26 SW 100W (BR30DM1400927CA)
- Shat-R-Shield LED Light Bulbs