Shop All LED Light Bulbs
Shat-R-Shield
LED, 17 W, T8, Medium Bi-Pin (G13)
Mfr # 06647E
Zoro # G7347366
product price: $12.95
/ea
Sold in multiples of 30 for $388.50
$388.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # 06647E
- Zoro # G7347366
- UPC # 726585219124
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 4 ft |
Overall Length | 48 in |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 2,200 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 17 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 48 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf9ds/blue replacement light bulb lamp, 2PK (CF9DS/BLUE SYLVANIA)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/841/HO)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ILB GOLD Full Spectrum Bulb, Replacement For International Lighting FML27/65 (FML27/65)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06632E)
- SHAT-R-SHIELD 43 W, T8, Recessed Double Contact (R17d) (06650E)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06631E)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06636E)
- SHAT-R-SHIELD LED, 43 W, T8, Single Pin (Fa8) (06648E)
- SHAT-R-SHIELD LED, 15 W, T8, Medium Bi-Pin (G13) (06645E)
- FEIT ELECTRIC LED MR16 GU10 BW 50W 3PK (MR16FG500930CA3)
- Shat-R-Shield LED Light Bulbs