Shop All LED Bay Lights
This Product is Discontinued
Shat-R-Shield
High Bay Fixture, 12-3/4inLx19inW (Discontinued)
Mfr # 200W/LEDHIGHBAY FIX/5000KPKX1
Zoro # G0528949
Free Shipping & Returns
This Product is Discontinued
Key Features
- Suggested Fixture Mounting Height 18 to 30 ft
- Lighting Technology LED
- Lumens 18,000 lm
- Light Distribution Wide
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # 200W/LEDHIGHBAY FIX/5000KPKX1
- Zoro # G0528949
- UPC # 726585105052
- Country of Origin China
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 18 to 30 ft |
Fixture Width | 19 in |
Space to Mtg. Height Ratio | 4 to 5 |
Fixture Length | 12 3/4 in |
Fixture Height | 27 1/2 in |
Height | 27-1/2" |
Width | 19" |
Length | 12-3/4" |
Cord Length | 6 ft |
Overall Length | 12 3/4 in |
Overall Width | 19 in |
Nominal Size - Fixtures | 2 ft x 1 ft |
Overall Height | 27 1/2 in |
Description
LED High Bay, Ballast Start Type Not Applicable, Ballast Type Not Applicable, Bay Light Type High Bay, Color Temperature 5000K, Overall Height 27 1/2 in, Lamp Type Integrated LED, LED Replacement For 400W MH/HPS, Overall Length 12 3/4 in, Lighting Technology LED, Lumens 18,000 lm, Number of Bulbs 0, Rated Life 0 hr, 50 hr, 120 to 277V, Overall Width 19 in, Bulbs Included Integrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.