Shop All Halogen Light Bulbs
Shat-R-Shield
Halogen LightBulb, A19, E26, 43W
Mfr # 43A19 CL2CT
Zoro # G5137693
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 43 W
- Voltage 120V AC
- Bulb Primary Application General Purpose
- Bulb Technology Halogen
- Bulb Shape A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # 43A19 CL2CT
- Zoro # G5137693
- UPC # 726585012671
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 2-3/8" |
Max Overall Bulb Length | 4-1/8" |
Max. Overall Bulb Length | 4-1/8" |
Overall Length | 4 1/4 in |
Bulb Dia. | 2 3/8 in |
Description
Halogen Bulb, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 360 Degrees , Bulb Dia. 2 3/8 in, Bulb Housing Glass, Bulb Shape A19, Color Temperature 2920K, Incandescent Wattage Equivalency 60 W, Lumens 750 lm, Light Technology Halogen, Overall Length 4 1/4 in, Shatter-Resistant Yes, Trade Number 43WA19/HAL/CL, Voltage 120V AC, Watts 43 W, Rated Life 1,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 14513 replacement light bulb lamp (14513 SYLVANIA)
- ELCO LIGHTING Pex™ 4 Square Trimless Smooth Reflector Trim" (EL4SFS)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- ILC Replacement for Osram Sylvania EFP 64627 HLX replacement light bulb lamp (EFP 64627 HLX OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 45par38/hal/sp9 130v replacement light bulb lamp (45PAR38/HAL/SP9 130V OSRAM SYLVANIA)
- ILC Replacement for Halco Hp16nfl60/120 replacement light bulb lamp (HP16NFL60/120 HALCO)
- ILC Replacement for GE General Electric G.E 85116 replacement light bulb lamp (85116 GE GENERAL ELECTRIC G.E)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Osram Sylvania 64625 (64625)
- ILC Replacement for Sylvania 90par/cap/spl/wsp12 replacement light bulb lamp (90PAR/CAP/SPL/WSP12 SYLVANIA)
- ILC Replacement for EYE COM 1000 replacement light bulb lamp (1000 EYE COM)
- ILC Replacement for Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY SYLVANIA)
- Shat-R-Shield Halogen Light Bulbs