Shop All Fluorescent Light Bulbs
Shat-R-Shield
Fluorescent, 25 W, T8, Medium Bi-Pin (G13)
Mfr # 45489
Zoro # G0801500
Sold in multiples of 30 for $754.50
$754.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 25W LFL
- Watts 25 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shat-R-Shield
- MFR # 45489
- Zoro # G0801500
- UPC # 726585454891
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Nominal Length | 3 ft |
Overall Length | 36 in |
Bulb Dia. | 1 in |
Details
Light Technology | Fluorescent |
Bulb Shape | T8 |
Bulb Base Type | Medium Bi-Pin (G13) |
Wattage Equivalency | 25W LFL |
Watts | 25 W |
Color Rendering Index | 85 |
Light Color | Yellow |
Rated Life | 42,000 hr |
Bulb Housing | Glass |
Shatter-Resistant | Yes |
Bulb Primary Application | General Purpose |
Color Temperature | Not Rated |
Dimmable | No |
Standards | NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH |
Lumens | 2,150 lm |
Bulb Designation | F25T8 SRS/GOLD/ALTO |
Voltage | Ballast Dependent |
Item | Linear Fluorescent Bulb |
Bulb UL Type | No UL Type |
Maximum Operating Temperature | 150 Degrees F |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature Not Rated, Lumens 2,150 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 25 W, Voltage Ballast Dependent, Standards NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 36 in, Rated Life 42,000 hr, Maximum Operating Temperature 150 Degrees F, Trade Number F25T8 SRS/GOLD/ALTO, Bulb Dia. 1 in, Dimmable No
Restrictions
- This item has been restricted from sale in the following states: NV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Site Light, w/Battery, 1000 lm (2144-20, 48-11-1828)
- BRITE-STRIKE Black Rechargeable Led 600 lm (RHIGHT-MHLS)
- ILC Replacement for Osram Sylvania 55114 replacement light bulb lamp (55114 OSRAM SYLVANIA)
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 37W, 120/277V (LXEN4-40LW-RFA-EDU)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 5000K, PK30 (46238G)
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 Linear Fluorescent Light Bulb (F32T8/TL950/ALTO)
- SHAT-R-SHIELD Fluorescent, 28W, T5, 4100K, PK40 (73541S)
- SHAT-R-SHIELD Fluorescent, 3', 30W, T12 CW, 4100K, PK30 (28018)
- SHAT-R-SHIELD Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (46736)
- SHAT-R-SHIELD SHAT-R-SHIELD 75W, T12 Linear Fluorescent Light Bulb (F96T12 CW Supreme)
- WESTINGHOUSE 32 watt T9 Circular Fluorescent Light Bulb, Cool White, 12PK (602000)
- Shat-R-Shield Fluorescent Light Bulbs