Shop All LED Light Bulbs
Shat-R-Shield
43 W, T8, Recessed Double Contact (R17d)
Mfr # 06650E
Zoro # G7347585
product price: $54.15
/ea
Sold in multiples of 25 for $1,353.75
$1,353.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
- Watts 43 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # 06650E
- Zoro # G7347585
- UPC # 726585253852
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 8 ft |
Overall Length | 94 in |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 59 W, Lumens 5,500 lm, Nominal Length 8 ft, Shatter-Resistant Yes, Watts 43 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 94 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-30K-WH-D)
- BEYOND BRIGHT Super Nova Garage LED Light Plastic/Metal 1 pk (BEBRNOV-MC4)
- DIAMOND VISIONS Diamond Visions Owl LED Head Lamp 18 pk, 18PK (08-3075)
- ILC Replacement for Ushio 1000821 replacement light bulb lamp (1000821 USHIO)
- SHAT-R-SHIELD LED, 43 W, T8, Single Pin (Fa8) (06648E)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06636E)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06632E)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06631E)
- SHAT-R-SHIELD LED, 15 W, T8, Medium Bi-Pin (G13) (06645E)
- SHAT-R-SHIELD LED, 15 W, T8, Medium Bi-Pin (G13) (06643E)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU10 Base 6-Pack (LR21500-6PK)
- Shat-R-Shield LED Light Bulbs