Shop All Incandescent Light Bulbs
Shat-R-Shield
40 W, A15, Medium Screw (E26), PK2
Mfr # 01132NM
Zoro # G200720583
original price:
$18.91
34% off
new price: $12.35
/pk 2, $6.18/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A15
- Bulb Base Type Medium Screw (E26)
- Watts 40 W
- Lumens 405 lm
- Voltage 130V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shat-R-Shield
- MFR # 01132NM
- Zoro # G200720583
- UPC # 726585267590
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3,500 hr |
Overall Length | 3 1/2 in |
Bulb Dia. | 1 7/8 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A15, Bulb Finish Frosted, Color Rendering Index 100, Color Temperature 2700K, Lumens 405 lm, Light Technology Incandescent, Shatter-Resistant Yes, Trade Number Not Applicable, Voltage 130V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 3,500 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips El/a R30 16W replacement light bulb lamp (EL/A R30 16W PHILIPS)
- ILC Replacement for Subzero Bi-series Bulb replacement light bulb lamp (BI-SERIES)
- GROTE Flange, Polycarbonate, 5 9/16 In (92512)
- FEIT ELECTRIC LED DIM GY8.6 50W WW (BP50G8.6/830LED)
- SHAT-R-SHIELD SHAT-R-SHIELD 250W, R40 Incandescent Heat Light Bulb (250R40/HT/RED)
- SHAT-R-SHIELD SHAT-R-SHIELD 125W, BR40 Incandescent Light Bulb (125BR40/1)
- SHAT-R-SHIELD SHAT-R-SHIELD 250W, R40 Incandescent Light Bulb (250BR40/1)
- SHAT-R-SHIELD Incandescent, 175W, PAR38, 120V, PK12 (01613)
- SHAT-R-SHIELD 250 W, R40, Medium Screw (E26) (01697W)
- ILB GOLD Bulb, Incandescent 3-Way, Replacement For Philips 50/150T/Dl, 2PK (50/150T/DL)
- LUMAPRO LUMAPRO 21W, T6 1/2 Miniature Incandescent Bulb (7443-2PK)
- Shat-R-Shield Incandescent Light Bulbs