Shop All Incandescent Light Bulbs
Shat-R-Shield
250 W, R40, Medium Screw (E26)
Mfr # 01697W
Zoro # G4729745
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type Medium Screw (E26)
- Watts 250 W
- Lumens 1,200 lm
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shat-R-Shield
- MFR # 01697W
- Zoro # G4729745
- UPC # 726585016976
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Bulb Dia. | 5 in |
Overall Length | 6 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape R40, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 1,200 lm, Light Technology Incandescent, Shatter-Resistant Yes, Trade Number Not Applicable, Voltage 120V AC, Watts 250 W, Bulb Beam Angle 105 Degrees , Rated Life 5,000 hr, Dimmable Yes, Light Color White, Overall Length 6 1/2 in, Standards NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Everlume Collection White 14" Edgelit Square (P810021-030-30)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- GENESIS Opal Light Panel, PK 10 (70802)
- PROGRESS LIGHTING Cadence One-Light Wall Lantern (P6080-108)
- SHAT-R-SHIELD SHAT-R-SHIELD 250W, R40 Incandescent Light Bulb (250BR40/1)
- SHAT-R-SHIELD SHAT-R-SHIELD 125W, BR40 Incandescent Light Bulb (125BR40/1)
- SHAT-R-SHIELD Incandescent, 175W, PAR38, 120V, PK12 (01613)
- SHAT-R-SHIELD SHAT-R-SHIELD 250W, R40 Incandescent Heat Light Bulb (250R40/HT/RED)
- SHAT-R-SHIELD 40 W, A15, Medium Screw (E26), PK2 (01132NM)
- FEIT ELECTRIC HID BULB MRCURY VPR 175W (H39KC-175/DX)
- ILC Replacement for GE General Electric G.E 60a/rs/stg-t2/12 replacement light bulb lamp, 4PK (60A/RS/STG-T2/12 GE GENERAL ELECTRIC G.E)
- Shat-R-Shield Incandescent Light Bulbs