Shop All Serving Utensils
Sharptools
12041 12 in. Select Spaghetti Fork with Gray Handle - pack of 3
Mfr # SH612375
Zoro # G303851665
product price: $34.09
/ea
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharptools
- MFR # SH612375
- Zoro # G303851665
- UPC # 654204815825
- Country of Origin China
- Category Serving Utensils
Description
Features
- Length : 12"
- Grey handle, black nylon working end
- Heat resistant up to 450 degree F
- Dishwasher safe
- Sleeved
- Dimension: 3.3" H x 12.5" W x 2.3" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Vinyl Lid (CAC77)
- WARING PRODUCTS Coupling, Drive , Mx1000Xt, 1100Xt (28538)
- ALLIANCE HANDLE DOOR HB, GRAY (F8199501)
- TRUE Pan, Drain (810230)
- SHARPTOOLS Long Hand Bar Spoon (SH3241028)
- WITTE Bottle Opener, 6-5/16 In L, Stl, Grey/Blue (9T 967)
- VOLLRATH Slotted Spoon, 13 In (46976)
- VOLLRATH Utility Tong, L 9 1/2 In (47110)
- RESTON LLOYD Reston Lloyd 81702 4pc Melamine Utensil Set Turquoise (81702)
- CRESTWARE Aluminum Scoop, 38 oz. (AS38)
- CARLISLE FOODSERVICE Basting Brush, Silicone, 1-3/4in L. (4040305)
- Sharptools Serving Utensils