Shop All Kitchen Faucets
Sharptools
03-4335 PVC Lavatory-Kitchen Floor Drain S-Trap; White - 1.5 in.
Mfr # SH598031
Zoro # G103793660
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharptools
- MFR # SH598031
- Zoro # G103793660
- UPC # 723902287576
- Country of Origin China
- Category Kitchen Faucets
Description
Features
- PVC Lavatory Or Kitchen Floor Drain S-Trap
- Color - White
- Inlet Slip Joint To 1.25 Or 1.5 in. O.D. Tube
- Outlet 1.5 in. O.D. Tube
- Includes 3 Each Nuts and Washers
- Carded
- Dimension - 4 x 7.5 x 23.25 in.
- Item weight - 0.61 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Nipple Sch80 Pvc1.25Xcls (406-001)
- ZORO SELECT 3/8" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC23)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.0-PC)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF, PK5 (PPSV-041212-W)
- SHARPTOOLS 08-1523 4 Ft. Faucet Spray Hose (SH568495)
- SHARPTOOLS 03-2729 1.5 x 12 in. Chrome Tailpiece (SH583658)
- SHARPTOOLS X-210P Kohler; 0.5 x 27 in. Thread; Faucet Seat (SH565671)
- SHARPTOOLS X-232P Stream 0.5 x 20 in. Thread Faucet Seat (SH799035)
- MARKET FORGE Kettle Faucet , 1-1/2" Draw Off Valve (1106230)
- KOHLER 0 in Mount, 1 Hole Laundry Faucet (22035-BL)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Black (KSAG8190DL)
- Sharptools Kitchen Faucets & Accessories