Shop All Kitchen Faucets
Sharptools
03-4277 PVC Lavatory-Kitchen Drain Tee; White - 1.5 in.
Mfr # SH598036
Zoro # G503793574
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharptools
- MFR # SH598036
- Zoro # G503793574
- UPC # 723902287842
- Country of Origin China
- Category Kitchen Faucets
Description
Features
- 1.25 Or 1.5 in. O.D. Tube All 3 Ends
- Color - White
- PVC Lavatory Or Kitchen Drain Tee
- Includes 3 Each Nuts and Washers
- Carded
- Dimension - 2 x 4 x 5.5 in.
- Item weight - 0.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=30 (K0485.30)
- SMITH-COOPER Hex Nipple, 316, 1" (4321002010)
- ZORO SELECT 2" x 1-1/2" Clamp T316L SS Concentric Reducer (EG31CC6L2.0X1.5)
- CHICAGO FAUCET Laminar Flow Outlet, Vandal Resistant (E37VPJKABCP)
- SHARPTOOLS X-232P Stream 0.5 x 20 in. Thread Faucet Seat (SH799035)
- SHARPTOOLS X-210P Kohler; 0.5 x 27 in. Thread; Faucet Seat (SH565671)
- SHARPTOOLS 08-1523 4 Ft. Faucet Spray Hose (SH568495)
- SHARPTOOLS 03-2729 1.5 x 12 in. Chrome Tailpiece (SH583658)
- RESTORATION Single Hole Only Mount, 1 Hole KS3195AL 1/4 Turn Water Drinking Faucet (KS3195AL)
- PFISTER Ktch 31 Phn H/A 2H 2Hdl W/Ss Pn (LG31-TDD)
- PFISTER Pfister Sidespray Ma Cr (951-888A)
- Sharptools Kitchen Faucets