Shop All Cookware
Sharptools
03-1301 1.5 in. Kitchen Basket Strainer
Mfr # SH697982
Zoro # G303793477
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharptools
- MFR # SH697982
- Zoro # G303793477
- UPC # 723902285350
- Country of Origin China
- Category Cookware
Description
Features
- Plastic Replacement Basket Only
- For Kitchen Sink Strainer
- Universal Fit
- Carded
- Size - 1-1/2 in.
- Color - White
- Dimension - 2.25 x 3.75 x 5.75 in.
- Item Weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Relay (Cope) 040-0166-19 (040-0001-38) (302-883A)
- CECILWARE Safety Thermostatlch, 5/16 X 3-3/8, 36 For - Part# Gml027A (GML027A)
- FRYMASTER Ignitor For - Part# Fm8260981 (FM8260981)
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Regular, Cherry (159030321)
- SHARPTOOLS 5 qt. Oval Pasta Pot - Black (SH864949)
- SHARPTOOLS 03-1959 3.38 in. Strainer Lock Nut (SH878700)
- SHARPTOOLS Bamboo Roasting Sticks (SH24689)
- RUBBERMAID Pan Dish 11Qt White (FG2951ARWHT)
- FRANKE Tray, Bacon , Microwave, 2-Pk (610618)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., Aluminum (FRY07SH)
- SPT SPT SL-PA450E 16 ft. Stainless Steel Wok (SL-PA450E)
- Sharptools Cookware