Shop All Drain Stoppers
Sharptools
02-3311 Universal Sink Stopper - 4.75 in.
Mfr # SH135845
Zoro # G704031413
$20.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharptools
- MFR # SH135845
- Zoro # G704031413
- UPC # 654204696295
- Country of Origin China
- Category Drain Stoppers
Description
Features
- Flat Suction Type Stopper
- Size - 4.75 in.
- Color - White
- Material - Rubber
- Carded
- Dimension - 0.25 x 5.7 x 6.6 in.
- Item weight - 0.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL coupling No stop, 2-1/2" x 2-1/2" (26685)
- DIXON EZLink Type DC Armless Cam and Groove Dust Cap, 3 in, 316 SSss Steel (EZL300-DC-SS)
- RUVATI 32" Undermount 40/60 Double Bowl 16 Gauge SS Kitchen Sink (RVM4315)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 25 Ft. L (ZUSA-HT-676)
- WATCO QuickTrim Push Pull Bath Stopper and Innovator Overflow Kit, Brass (939290-PB)
- KOHLER Stopper (1068202-2MB)
- KIBI Kitchen Sink Strainer with Basket (K-ST2)
- WATCO Univ. NuFit Push Pull Tub Stopper w-Grid and Silicone - 2 Pin (48750-PP-PB-G-2P)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid and Silicone (48750-FA-BZ-G)
- DANCO 7/8 in. White Rubber Sink Stopper (35973B)
- DANCO Sink Stop 1-1/4" Rubber (35976B)
- Sharptools Drain Stoppers