Shop All Grill Accessories
Sharptools
02-3217 2 in. White Hollow Rubber Sink Stopper; Pack Of 6
Mfr # SH602754
Zoro # G903978168
original price:
$26.75
19% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharptools
- MFR # SH602754
- Zoro # G903978168
- UPC # 723902341674
- Country of Origin China
- Category Grill Accessories
Description
Features
- Color - White.
- Hollow Rubber Sink Stopper.
- For 1-7/8 To 2 in. Drains Carded.
- Pack of 6.
- Dimension - 1.3 x 2.75 x 4.75 in.
- Item Weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer A502 Curtain Kit - Wall Mount Track (A502)
- LYRIC Lyric Delite 5# Bag (26-47403)
- OREGON Saw Chain, 8 In., .043 In., 3/8 In. Pitch (R34)
- STENS Ignition Coil For Kohler 32 584 06-S 055-003 (055-003)
- BACKYARD PRO Auger Motor for PL2040 Outdoor Pellet Grill (554PLAGMTR40)
- FIRE MAGIC Fire Magic 3004 Grill Valve without Knob (3004)
- YUKON GLORY BBQ Grill Handle Light (YG-717)
- EAT-IN Mr. Heater Inc. Propane Hose Kit (EA79927)
- MODERN LEISURE Garrison 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Granite (3007)
- WEBER Weber Repl Igniter Kit (7629)
- WISE Wise 8WD617PLS-731 High Back Camo Boat Seat; Mossy Oak Break Up Country (8WD617PLS-731)
- Sharptools Grill Accessories