Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 5 gal., Red, Snap Lid
Mfr # SA18GU-4
Zoro # G3067701
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 in
- Height 12 in
- Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents
- Capacity 18 gal
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharps Assure
- MFR # SA18GU-4
- Zoro # G3067701
- UPC # N
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 22 in |
Height | 12 in |
Length | 16 in |
Details
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Capacity | 18 gal |
Item | Mail-Away Sharps System,18 gal. |
Color | Red |
Lid Type | Snap |
For Use With | Sharps Disposal |
Material | Plastic |
Product Type | Sharps Container |
Description
Mail-Away Sharps System,18 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Ankle Brace Black L Breathable Lightweight Neoprene Black Ankle Brace; Large (Ankle Brace Black L)
- BROTHER INTERNATIONAL Brother P-Touch TZe Labeling Tape, 1/2inW, Red on White (TZE232)
- SECUR-ID Decon Property Bag, 12 x 16 In, PK250 (DP12PLUS)
- BRADY Lockout Padlock, KA, Purple, 1-3/4"H, PK3 (123340)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2-2G)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1113)
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28634)
- Sharps Assure Spill Control Supplies