Shop All Needle, Syringe & Sharps Collectors
Sharps Assure
Sharps Container, 3/8 gal., Red, Snap Lid
Mfr # SA5QU2
Zoro # G3067799
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 10 in
- Capacity 5 qt
- Length 5 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharps Assure
- MFR # SA5QU2
- Zoro # G3067799
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Width | 10 in |
Length | 5 in |
Height | 10 in |
Details
Item | Sharps Container |
Material | Plastic |
Capacity | 5 qt |
Color | Red |
For Use With | Sharps Disposal |
Lid Type | Snap |
Includes | Sharps Disposal container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Description
Sharps Container, 5 qt Capacity, Red, Lid Type Snap, Material Plastic, Height 10 in, Length 5 in, Width 10 in, Includes (2) Sharps Disposal Containers, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Bite Stick, 1/4", 6-1/2" L (676)
- NORTHSHORE GoSupreme LITE Pull-On Underwear, White, X-Large, 44"-56", 14PK (1374)
- DR.STITCH Training Sutures with Thread, Silk, 2/0 (DS-0001)
- MOULAGE SCIENCE & TRAINING Gunshot Entry Wound, Light, PK 6 (MST-01-02-06)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q-12)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SAQ-12)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2G)
- SHARPS ASSURE Sharps Container, 1/4 gal., White, Snap Lid (SAQ)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA5QU)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA1G)
- COVIDIEN Sharps Container, Red, Round, 5 Qt, PK5 (SR5Q100950)
- Sharps Assure Needle, Syringe & Sharps Collectors