Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 3/8 gal., Red, Snap Lid
Mfr # SA5G-4
Zoro # G3067780
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Height 14 in
- Material Plastic
- For Use With Sharps Disposal
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharps Assure
- MFR # SA5G-4
- Zoro # G3067780
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 11 in |
Height | 14 in |
Length | 11 in |
Details
Material | Plastic |
For Use With | Sharps Disposal |
Lid Type | Snap |
Capacity | 5 gal |
Item | Sharps Container |
Includes | (4) 1.5 qt. Sharps Disposal container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Color | Red |
Description
Sharps Container, 5 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 14 in, Length 11 in, Width 11 in, Includes (4) 1.5 qt. Sharps Disposal container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 090)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- THE BRUSH MAN Perimeter Marking Flags - Yellow, 100’ Line, 10PK (PENNANT OSHA Y)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, VeriShield (1035198-VS)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SARP424U5Q)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- EAGLE MFG Drum Spill Containment Pallet, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686)
- ULTRATECH Drum Spill Deck, 44 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1072)
- Sharps Assure Spill Control Supplies