Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 3 gal., Red, Snap Lid
Mfr # SA18GU
Zoro # G3067710
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 gal
- Length 16 in
- Lid Type Snap
- Height 12 in
- For Use With Sharps Disposal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharps Assure
- MFR # SA18GU
- Zoro # G3067710
- UPC # N
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 16 in |
Height | 12 in |
Width | 22 in |
Length (Straight Wireway) | 16 in |
Details
Capacity | 18 gal |
Lid Type | Snap |
For Use With | Sharps Disposal |
Item | Sharps Container |
Material | Plastic |
Color | Red |
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Product Type | Sharps Container |
Description
Sharps Container, 18 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 12 in, Length 16 in, Width 22 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red, 3 in. H (GRED350EC)
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, MDPE (5275-BK-D)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (330XL-10)
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, L, 1 PR (9011-L (9))
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2-2G)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- ULTRATECH Spill Tray, 17 gal Spill Capacity, 18 oz PVC fabric (1333)
- Sharps Assure Secondary Spill Containment