Shop All Needle, Syringe & Sharps Collectors
Sharps Assure
Sharps Container, 28 gal., Red, Snap Lid
Mfr # SA5QU
Zoro # G3067771
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Type Snap
- Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents
- Color Red
- For Use With Sharps Disposal
- Capacity 5 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharps Assure
- MFR # SA5QU
- Zoro # G3067771
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Width | 10 in |
Length | 5 in |
Height | 10 in |
Details
Lid Type | Snap |
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Color | Red |
For Use With | Sharps Disposal |
Capacity | 5 qt |
Material | Plastic |
Item | Sharps Container |
Description
Sharps Container, 5 qt Capacity, Red, Lid Type Snap, Material Plastic, Height 10 in, Length 5 in, Width 10 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN LAMP SHROUD ASSY (211024-502)
- THINKLABS One Amplified Stethoscope (HC-TL1001)
- FIRST AID ONLY 50 Person First Aid Kit (260U-TUNDRA)
- DEALMED Head Immobilizer, Orange, Ea. (787223)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SAQ-12)
- SHARPS ASSURE Sharps Container, 1/4 gal., White, Snap Lid (SAQ)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5QU2)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q-12)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA1G)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2G)
- MCKESSON PREVENT Two-Piece Sharps Container, 5.4 Quart, 11 x 12 x 4-3/4 Inch, 20PK (2269)
- Sharps Assure Needle, Syringe & Sharps Collectors