Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 28 gal., Red, Snap Lid
Mfr # SA3G
Zoro # G3067692
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17 in
- Color Red
- For Use With Sharps Disposal
- Material Plastic
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharps Assure
- MFR # SA3G
- Zoro # G3067692
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 17 in |
Length | 6 in |
Height | 9 in |
Details
Color | Red |
For Use With | Sharps Disposal |
Item | Sharps Container |
Material | Plastic |
Lid Type | Snap |
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Capacity | 3 gal |
Description
Sharps Container, 3 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 9 in, Length 6 in, Width 17 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rider Raincoat, Black, 4XL (267CX4)
- VF IMAGEWEAR Red Kap® Women's Button Front Lab Coat, Navy, Poly/Combed Cotton, M (KP13NVRGM)
- OCCUNOMIX Two Tone Jacket, Unisex, 3XL, Yellow (LUX-350-JB2-Y3X)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-155)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2-2G)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- PIG Spill Containment Berm Ground Liner 6' x 10' 10' L x 6' W, 2PK (PAK1925)
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 2 Drum, 2575 lb., Steel (1180)
- Sharps Assure Secondary Spill Containment