Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 28 gal., Red, Snap Lid
Mfr # SA2-2G
Zoro # G3067817
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Type Snap
- For Use With Sharps Disposal
- Height 9 in
- Color Red
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharps Assure
- MFR # SA2-2G
- Zoro # G3067817
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 9 in |
Width | 11 in |
Length | 5 in |
Details
Lid Type | Snap |
For Use With | Sharps Disposal |
Color | Red |
Material | Plastic |
Item | Sharps Container |
Capacity | 2 gal |
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Description
Sharps Container, 2 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 9 in, Length 5 in, Width 11 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 6, 1 Pair (75126/6)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x32 (LU20RB 42 32)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (48UP32)
- STEINER Welding Jacket, Black, Cotton, L (1160-L)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SARP424U5Q)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 66 gal Spill Capacity, 4 Drum, 4,000 lb, Steel (SST-5151)
- BRADY Drum Spill Containment Pallet, 68.75 gal Spill Capacity, 2 Drum, 2500 lb, High Density Polyethylene (SC-DP2)
- Sharps Assure Secondary Spill Containment