Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 2 gal., Red, Snap Lid
Mfr # SA125G-1
Zoro # G3067753
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Lid Type Snap
- Height 10 in
- Length 9 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharps Assure
- MFR # SA125G-1
- Zoro # G3067753
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 9 in |
Height | 10 in |
Length | 9 in |
Details
Lid Type | Snap |
Material | Plastic |
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Item | Sharps Container |
For Use With | Sharps Disposal |
Capacity | 1.25 gal |
Color | Red |
Description
Sharps Container, 1.25 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 10 in, Length 9 in, Width 9 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Resident Parking Only Violators Will Be Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22980 (A-1218-22980)
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 8 in. (9600-50)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Green (35-801-1523-614)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, L (1018-L (9))
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2-2G)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- EAGLE MFG Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633D)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- Sharps Assure Secondary Spill Containment