Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 18 gal., Red, Snap Lid
Mfr # SA3V
Zoro # G3067598
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Lid Type Snap
- Height 6 1/2 in
- Color White
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharps Assure
- MFR # SA3V
- Zoro # G3067598
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 6 in |
Height | 6 1/2 in |
Width | 4 in |
Details
Lid Type | Snap |
Item | Sharps Container |
Color | White |
Material | Plastic |
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
For Use With | Sharps Disposal |
Capacity | 1 qt |
Description
Sharps Container, 1 qt Capacity, White, Lid Type Snap, Material Plastic, Height 6 1/2 in, Length 6 in, Width 4 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 130)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, M, PR (376M-07)
- CONDOR Leather Gloves, Safety Cuff, S, PR (1VT30)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, XL, PR (N9696XL)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SARP424U5Q)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 2000 lb., High Density Polyethylene (1620P)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- Sharps Assure Spill Control Supplies