Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 18 gal., Red, Snap Lid
Mfr # SA1Q6
Zoro # G3067668
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sharps Disposal
- Lid Type Snap
- Length 12 in
- Width 10 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharps Assure
- MFR # SA1Q6
- Zoro # G3067668
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 12 in |
Width | 10 in |
Height | 9 in |
Details
Item | Sharps Container |
For Use With | Sharps Disposal |
Lid Type | Snap |
Color | Red |
Material | Plastic |
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Capacity | 1.5 qt |
Description
Sharps Container, 1.5 qt Capacity, Red, Lid Type Snap, Material Plastic, Height 9 in, Length 12 in, Width 10 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 12, PR (CWKMG-58-012)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100548)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter H 1 pc, 6PK (840812)
- PLASTICADE Base, Rubber For Use, Navicades, 30 lbs. (650-RB-30)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BD)
- PIG Steel Spill Tray 36" L x 24" W x 3" H (PAK254)
- ULTRATECH Tarp for IBC Spill Pallet, 63-1/2 In. L (1159)
- Sharps Assure Secondary Spill Containment