Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 18 gal., Red, Snap Lid
Mfr # SA1G2
Zoro # G3067607
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 1 gal
- Lid Type Snap
- Color Red
- For Use With Sharps Disposal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharps Assure
- MFR # SA1G2
- Zoro # G3067607
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 9 in |
Height | 14 in |
Length | 11 in |
Details
Material | Plastic |
Capacity | 1 gal |
Lid Type | Snap |
Color | Red |
For Use With | Sharps Disposal |
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Item | Sharps Container |
Description
Sharps Container, 1 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 14 in, Length 11 in, Width 9 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Deerskin Gloves, PR (864L)
- ZORO SELECT Tacky Mat, Blue, 36 x 45 In, PK4 (5KDD6)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2941420)
- SIRIUS PROTECTIVE PRODUCTS Disposable Beard Covers, Polypropylene, Beard Restraints, 18In Facial Hair Guards, PPE, 1000PK (PP2BC2)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28626)
- VESTIL Horizontal Retention Basin, 1.2K, 1 Drum, 1 Drum, Steel (HSRB-YL-1)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BDC)
- Sharps Assure Secondary Spill Containment