Shop All Needle, Syringe & Sharps Collectors
Sharps Assure
Sharps Container, 1 gal., Red, Snap Lid
Mfr # SAQ-12
Zoro # G3900099
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents
- Capacity 1 qt
- Material Plastic
- Color Red
- Lid Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharps Assure
- MFR # SAQ-12
- Zoro # G3900099
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 3 in |
Width | 6 in |
Length | 3 in |
Details
Item | Sharps Container |
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Capacity | 1 qt |
Material | Plastic |
Color | Red |
Lid Type | Snap |
For Use With | Sharps Disposal |
Description
Sharps Container, 1 qt Capacity, Red, Lid Type Snap, Material Plastic, Height 3 in, Length 3 in, Width 6 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pelton & Crane Hb3016173 replacement light bulb lamp (HB3016173 PELTON & CRANE)
- WARSAW CHEMICAL Loshun, Hand Cleaner - cleans and condition hands, Almond Scent, 1-Gallon, 4PK (20463-0000004)
- THERACARE Muscle Rub Cream, 2.0 oz. (19-212)
- FIRST AID ONLY Bulk Trauma Responder Pack, Plastic (RC-645)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5QU2)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA5QU)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2G)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q-12)
- SHARPS ASSURE Sharps Container, 1/4 gal., White, Snap Lid (SAQ)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA1G)
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G2V4)
- Sharps Assure Needle, Syringe & Sharps Collectors