Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 1 gal., Red, Snap Lid
Mfr # SA125G
Zoro # G3067823
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sharps Disposal
- Lid Type Snap
- Capacity 1.25 gal
- Height 10 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharps Assure
- MFR # SA125G
- Zoro # G3067823
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 10 in |
Width | 9 in |
Length | 9 in |
Details
For Use With | Sharps Disposal |
Lid Type | Snap |
Capacity | 1.25 gal |
Item | Sharps Container |
Material | Plastic |
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Color | Red |
Description
Sharps Container, 1.25 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 10 in, Length 9 in, Width 9 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-XL)
- DURHAM MFG Flammable safety cabinet, Self Close, 12 gal., Yellow (1012SL-50)
- JUSTRITE Aerosol Can Disposal with Counter (28230)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- ULTRATECH Sprung Steel Containment Pool, 150 gal Spill Capacity, 10 oz Polyethylene (8150)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- EAGLE MFG Pail Spill Containment Pallet, 5 gal Spill Capacity, 1 Drum, Polyethylene (1615)
- Sharps Assure Spill Control Supplies