Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 1-1/4 gal., Red, Snap Lid
Mfr # SARP424U5Q
Zoro # G3067808
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents
- Lid Type Snap
- Length 16 in
- Width 20 in
- For Use With Sharps Disposal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharps Assure
- MFR # SARP424U5Q
- Zoro # G3067808
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 16 in |
Width | 20 in |
Height | 16 in |
Details
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Lid Type | Snap |
For Use With | Sharps Disposal |
Color | Red |
Material | Plastic |
Capacity | 28 gal |
Item | Sharps Container |
Description
Sharps Container, 28 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 16 in, Length 16 in, Width 20 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Authorized Personnel Only 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99966 (FD-2-C-16-99966)
- NEVS 3/4" wide x 500" Tan Labeling Tape (T-75-Tan)
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size L (9) (99-9-821-9)
- HAWS Shower/Eye Face Wash, Lab Combination (8355WCW)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- PIG Drip Pan Kit, 7 gal Spill Capacity, polypropylene (PAK228)
- ULTRATECH Spill Tray, 16 gal Spill Capacity, Polyethylene (2371)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene (9626)
- Sharps Assure Secondary Spill Containment