Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 1-1/4 gal., Red, Snap Lid
Mfr # SA28GU
Zoro # G3067762
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Capacity 28 gal
- Material Plastic
- Color Red
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharps Assure
- MFR # SA28GU
- Zoro # G3067762
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 16 in |
Width | 20 in |
Length | 16 in |
Details
Item | Sharps Container |
Capacity | 28 gal |
Material | Plastic |
Color | Red |
For Use With | Sharps Disposal |
Lid Type | Snap |
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Description
Sharps Container, 28 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 16 in, Length 16 in, Width 20 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size XL (ST11X-2PGS-XL)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- BRADY Label Overlay, 4-1/2 x 6-1/2In, PK50 (64985)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18GL)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SARP424U5Q)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 5' x 5' (8305)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 33 gal Spill Capacity, 2 Drum, 2,000 lb, Steel (SST-5125)
- Sharps Assure Spill Control Supplies