Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 1-1/4 gal., Red, Snap Lid
Mfr # SA28GU-2G
Zoro # G3067832
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Color Red
- Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents
- Capacity 28 gal
- For Use With Sharps Disposal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharps Assure
- MFR # SA28GU-2G
- Zoro # G3067832
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 16 in |
Width | 20 in |
Length | 16 in |
Details
Color | Red |
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Item | Sharps Container |
Capacity | 28 gal |
For Use With | Sharps Disposal |
Material | Plastic |
Lid Type | Snap |
Description
Sharps Container, 28 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 16 in, Length 16 in, Width 20 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Headgear with Polypropylene Faceshield (IHG7RK8154)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (S2941HS)
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 9, PR (11-600VP)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SARP424U5Q)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- EAGLE MFG Pail Spill Containment Pallet, 5 gal Spill Capacity, 1 Drum, Polyethylene (1615)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 8000 lb., Polyethylene (1686P)
- Sharps Assure Secondary Spill Containment