Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 1-1/4 gal., Red, Snap Lid
Mfr # SA28GU-1G
Zoro # G3067850
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Color Red
- For Use With Sharps Disposal
- Width 20 in
- Lid Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharps Assure
- MFR # SA28GU-1G
- Zoro # G3067850
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 16 in |
Width | 20 in |
Length | 16 in |
Details
Color | Red |
For Use With | Sharps Disposal |
Item | Sharps Container |
Lid Type | Snap |
Material | Plastic |
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Capacity | 28 gal |
Description
Sharps Container, 28 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 16 in, Length 16 in, Width 20 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3003XL)
- REEBOK Mens Black and Gum Comp Toe Classic, PR (RB4154)
- NMC Right-To-Know Center Without Binder (RTK8)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 24VAC/DC (DL1BDB1)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2-2G)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, Polyethylene (1058)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1127)
- Sharps Assure Spill Control Supplies