Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 1-1/4 gal., Red, Snap Lid
Mfr # SA18GU-6
Zoro # G3067747
original price:
$260.12
6% off
new price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 16 in
- Color Red
- Capacity 18 gal
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharps Assure
- MFR # SA18GU-6
- Zoro # G3067747
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 16 in |
Height | 12 in |
Width | 22 in |
Details
Material | Plastic |
Item | Sharps Container |
Color | Red |
Capacity | 18 gal |
For Use With | Sharps Disposal |
Lid Type | Snap |
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Description
Sharps Container, 18 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 12 in, Length 16 in, Width 22 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gloves, PR (41-4438BL/8M)
- THE BRUSH MAN Polyester/Cotton Jersey Gloves, Knit Wrist, Size Large, 12PK (GLOVE-1845)
- 3M SPEEDGLAS Magnifying Lens Holder (46-0680-00)
- STOPOUT Plug Lockout, Red, 2-1/4" L (KDD225)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2-2G)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- PIG Spill Containment Pallet, 1 Drum, w/Drain (PAK987-BK-WD)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633B)
- Sharps Assure Spill Control Supplies