Shop All Secondary Spill Containment
Sharps Assure
Sharps Container, 1-1/4 gal., Red, Snap Lid
Mfr # SA18GU-5
Zoro # G3067878
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 in
- Color Red
- Height 12 in
- Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents
- Capacity 18 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharps Assure
- MFR # SA18GU-5
- Zoro # G3067878
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 22 in |
Height | 12 in |
Length | 16 in |
Details
Color | Red |
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Capacity | 18 gal |
Lid Type | Snap |
Item | Sharps Container |
Material | Plastic |
For Use With | Sharps Disposal |
Description
Sharps Container, 18 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 12 in, Length 16 in, Width 22 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 15-Minute Parking Violators Will Be Towed Away Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24590 (A-1218-24590)
- SMEAD Label, Bccr, Endtab, ""C"", Dkoe Pk (SMD67073)
- ALLEGRO INDUSTRIES CO Monitor Calibration Kit (9872-60)
- TASCO Hard Hat Mounted Ear Muffs, 26 dB, Golden Eagle, Black (100-02951)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SARP424U5Q)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- ULTRATECH UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain (1157)
- ENPAC Drum Spill Containment, 264 gal Spill Capacity, 2 Drum, High Density Polyethylene (2106-YE)
- Sharps Assure Spill Control Supplies