Shop All Dry Erase Markers
Sharpie
Wet-Erase Chalk Marker, Medium Bullet Tip, White, PK2 PK
Mfr # 2103010
Zoro # G802690642
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Medium
- Color White
- Weight 0.46 lbs
- Marker Type Wet Erase
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 2103010
- Zoro # G802690642
- UPC # 71641175129
- Country of Origin Japan
- Category Dry Erase Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Color | White |
Weight | 0.46 lbs |
Marker Type | Wet Erase |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Tip | Bullet |
Marker Grade | General Use |
Age Recommendation | Ages 6 and Up |
Description
Make your writing or drawing stand out with Sharpie® Chalk Wet Erase Markers. These brilliant chalkboard markers mark brightly on blackboards, light boards, white boards, glass, and more. For convenient cleanup, these markers wipe off easily with a damp cloth. Depend on these markers for eye-catching displays or writing in the classroom, your business, or home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Ice Blue (00439)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For Floor Scales (412587)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Pink Ink/Barrel, PK12 (27009)
- SHARPIE Permanent Marker, Ultra Fine Point, 2/CD, Black PK (SAN37161PP)
- SHARPIE EXPO 1 Low Odor Assorted Color Dry Erase Markers 4 pk (80174)
- SHARPIE EXPO Low Odor Neon Color Dry Erase Markers 5 pk (1752226)
- SHARPIE Permanent Marker, , Ultra-Fine, 12/DZ, Blue Ink PK (SAN37003)
- SHARPIE Highlighter, Chisel Point, Nontoxic, Fluorescent Yellow 12PK (SAN27025)
- EXPO Dry-Erase Markers, Chisel Point, Low-odor, 8/ST, Assorted (SAN80078)
- Sharpie Dry Erase Markers