Shop All Permanent Markers
Sharpie
Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Red, PK12
Mfr # 37002
Zoro # G701962888
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Tip Size Extra-Fine
- Point Type Needle
- Weight 0.259 lbs
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 37002
- Zoro # G701962888
- UPC # 71641370029
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Extra-Fine |
Details
Item | Markers |
Color | Red |
Point Type | Needle |
Weight | 0.259 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | General Use |
Description
Crank up the color with Sharpie Color Burst Ultra Fine Point Permanent Markers! Intensely bright, the supercharged shades create energizing visuals that always stand out. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring an ultra-fine point built for precise marking and writing, Sharpie Color Burst Ultra Fine Point Permanent Markers ignite courageous self-expression.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Loose Leaf Book Rings, 1", 100 Per Box, PK2 (R29)
- SEIKO INSTRUMENTS SelfAdhesive Large Address Label, Wht, PK2 (SLP-2RLE)
- DECKER TAPE PRODUCTS Label, DL1610, FLAG MADE IN USA, 2" X 2" (DL1610)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion, PK25 (PFX1524EOX)
- SHARPIE Gum Erasers, 12PK (38264)
- SHARPIE Bronze, Gold, Emerald, Ruby, Sapphire, Silver Permanent Marker Set, Fine Tip, 6 PK (2029678)
- SHARPIE Ultra Fine Point Permanent Marker, Blue, 12PK (37001)
- SHARPIE Marker, SharpiePoint, Fine, Green (37304)
- SHARPIE S-Note Creative Markers, Assorted Ink Colors, Bullet/Chisel Tip, White Barrel, PK8, 8PK (2154173)
- SHARPIE Silver Markers, 12 PK (39100)
- SANFORD Sanford Uni Paint Marker, Oil-Based, Medium, Metallic Silver Ink (63614)
- Sharpie Permanent Markers