Shop All Permanent Markers
Sharpie
Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Blue, PK12
Mfr # 37003
Zoro # G501962941
product price: $19.75
/pk 12, $1.65/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Tip Size Extra-Fine
- Point Type Needle
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.263 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 37003
- Zoro # G501962941
- UPC # 71641370036
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Extra-Fine |
Details
Item | Markers |
Color | Blue |
Point Type | Needle |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.263 lbs |
Marker Grade | General Use |
Description
Crank up the color with Sharpie Color Burst Ultra Fine Point Permanent Markers! Intensely bright, the supercharged shades create energizing visuals that always stand out. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring an ultra-fine point built for precise marking and writing, Sharpie Color Burst Ultra Fine Point Permanent Markers ignite courageous self-expression.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Self-Adhesive, Name Label, White, PK160 (8395)
- UNIVERSAL Tech Cork Board 18x24", Black (SF142209368)
- CREALITY Plastic Filament, 3D Printer (CR-PLA Fluorescent Green)
- BRADY Printable Labels, 4" W x 1" H, Clear (THTOL-174-966B-1)
- SHARPIE Pro Permanent Marker, Bullet Tip, PK12, Bullet Tip, 12 PK (2017818)
- SHARPIE Black Marker, 12 PK (SNF 44001)
- SHARPIE Sharpie® Metallic Permanent Marker, Silver, 12/Case (MK420)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Assorted Colors, PK8 PK (33861PP)
- SHARPIE Black, Blue, Red Industrial Marker, 4 PK (2178479)
- SHARPIE 2 Bronze, 2 Gold, 2 Silver Marker Set, 6 PK (1829201)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Blue (63603)
- Sharpie Permanent Markers