Shop All Permanent Markers
Sharpie
Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, PK5
Mfr # 37665PP
Zoro # G6069863
product price: $5.59
/pk 5, $1.12/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tip Size Extra-Fine
- Point Type Needle
- Weight 0.123 lbs
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 37665PP
- Zoro # G6069863
- UPC # 71641376656
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Extra-Fine |
Details
Item | Markers |
Color | Black |
Point Type | Needle |
Weight | 0.123 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | General Use |
Description
Sharpie® Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, 5/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Printer Kit, Series VNM SIGNMAKER (VNM4-5SKIT)
- ROARING SPRING Case of Loose Leaf Graph Paper, 100 sht/pk, 8.5"x5.5", 5x5 Graph Ruled Filler Paper, 3-hole Punched (20815cs)
- VESTIL Multi Function Package Opener (MPO-3)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Red, 100PK (670483RD)
- SHARPIE Super Sharpie® Fine Point Marker, Black, PK12 (SAN33001)
- SHARPIE Blue Permanent Marker, Ultra Fine Tip, 12 PK (1735792)
- SHARPIE Black, Blue, Red Permanent Marker Set, Fine Tip, 4 PK (2018324)
- SHARPIE Black, Blue, Lavender, Turquoise, Green, Orange, Pink, Purple Twin Tip Permanent Marker, 8 PK (33861PP)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, PK12 (37001)
- SHARPIE Black, Blue, Green, Red Twin Tip Permanent Marker Set, Fine Tip, 4 PK (32174PP)
- ALLSTAR PERFORMANCE Allstar Performance ALL12052 Paint Marker; White (ALL12052)
- Sharpie Permanent Markers