Shop All Permanent Markers
Sharpie
Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Blue, PK12
Mfr # 32003
Zoro # G101962853
product price: $26.89
/pk 12, $2.24/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tip Size Extra-Fine/Fine
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.29 lbs
- Series Twin-Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 32003
- Zoro # G101962853
- UPC # 71641320031
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Extra-Fine/Fine |
Details
Item | Markers |
Color | Blue |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.29 lbs |
Series | Twin-Tip |
Marker Grade | General Use |
Point Type | Bullet |
Description
With two tips in one, these markers let you express yourself any way you want. Bold to the max and permanent to the core, Sharpie permanent markers inspire you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring both a bold fine point and a precise ultra-fine tip, Sharpie Super Twin Tip Permanent Markers ignite courageous self-expression.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Ink Refill, Medium, Black (PENLRN7A)
- MARKAL Paint Crayon, Large Tip, Orange Color Family (61071)
- SAFCO Polyester Carrier Strips, 2-1/4W (6552)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Red PK12 (UNV50503)
- SHARPIE Black Markers, 12 PK (38201)
- SHARPIE Red Chisel Tip Permanent Markers, 12 PK (38202)
- SHARPIE Blue Permanent Marker, Ultra Fine Tip, 12 PK (1735792)
- SHARPIE Assorted Fine Tip Metallic Marker 3 pk (2029669)
- SHARPIE Black Flip Chart Marker, Black, PK8, 8 PK (1760445)
- SHARPIE Black Marker, 12 PK (SNF 44001)
- SHARPIE Black Fine Tip Permanent Marker , 2PK (30162)
- Sharpie Permanent Markers