Shop All Highlighters
Sharpie
Tank Style Highlighters, Pink Ink, Chisel Tip, Pink Barrel, PK12
Mfr # 25009
Zoro # G501962958
product price: $9.49
/pk 12, $0.79/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Weight 0.501 lbs
- Standards ACMI AP Non-Toxic Certified
- Highlighter Style Round Tank
- Grip Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 25009
- Zoro # G501962958
- UPC # 71641250093
- Country of Origin United States
- Category Highlighters
Details
Item | Highlighters |
Color | Pink |
Weight | 0.501 lbs |
Standards | ACMI AP Non-Toxic Certified |
Highlighter Style | Round Tank |
Grip Type | Smooth |
Highlighter Tip Type | Chisel |
Description
Quick-drying, odorless SMEAR GUARD ink resists smearing. (Based on consumer surveys. Let ink dry before highlighting.) Easy-glide micro chisel tip for smooth and accurate highlighting on both wide and narrow lines of text. Dependable, long-lasting highlighter is ideal for inkjet printouts, written notes, textbooks, newspapers and more. Color won't fade type or bleed through most paper.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Steel 3Mm 2Kg (3DCH1429020)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 12 Sheets, 12" x 12" (26312LMR)
- STANLEY STORAGE ORGANIZER 30CMPT (STST40730)
- DOUBLE A Paper, Copy, Premium, 11x17, PK5 (111720)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Pink 12PK (SAN25009)
- SHARPIE Smear Guard Highlighter, Chisel Tip Blue PK12 (25010B)
- SHARPIE Retractable Highlighter, Micro Chisel Tip Fluorescent Yellow PK12 (28025)
- SHARPIE Liquid Pen Style Highlighters, Chisel Tip, Fluorescent Green, PK12 (1754468)
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK36 PK (2134497)
- SHARPIE Tank Style Highlighters, Orange Ink, Chisel Tip, Orange Barrel, PK12 (25006)
- ZEBRA PEN Zebra, MILDLINER DOUBLE ENDED HIGHLIGHTER, CHISEL/BULLET TIP, ASSORTED COLORS, 5PK (78105)
- Sharpie Highlighters