Shop All Highlighters
Sharpie
Tank Style Highlighters, Chisel Tip, Fluorescent Yellow, PK4
Mfr # 25164PP
Zoro # G6073521
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ACMI AP Non-Toxic Certified
- Color Fluorescent Yellow
- Weight 0.181 lbs
- Grip Type Smooth
- Highlighter Tip Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 25164PP
- Zoro # G6073521
- UPC # 71641251649
- Country of Origin United States
- Category Highlighters
Details
Item | Highlighters |
Standards | ACMI AP Non-Toxic Certified |
Color | Fluorescent Yellow |
Weight | 0.181 lbs |
Grip Type | Smooth |
Highlighter Tip Type | Chisel |
Highlighter Barrel Color | Yellow |
Highlighter Style | Round Tank |
Description
Sharpie® Tank Style Highlighters, Chisel Tip, Fluorescent Yellow, 4/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Bandit Band Green Tote100 (C205G9)
- DYKEM Paint Marker, Medium Tip, White Color Family, Paint (84003)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT69)
- 2000 PLUS Numberer Stamp, 6 Band, Black Ink (010132)
- SHARPIE Highlighter, Chisel Tip Fluorescent Yellow PK12 (27025)
- SHARPIE Tank Style Highlighters, Blue Ink, Chisel Tip, Blue Barrel, PK12 (25010)
- SHARPIE Liquid Highlighter Set, Chisel Tip Fluorescent Colors PK10 (24415PP)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Yellow, PK36 (2003991)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Pink 12PK (SAN25009)
- SHARPIE Highlighter, Sharpie, Yellow, PK36 (1920938)
- SHARPIE Highlighters, Smear Guard, 4 Colors, 6/PK, AST 6PK (SAN25876PP)
- Sharpie Highlighters