Shop All Highlighters
Sharpie
Tank Style Highlighters, Blue Ink, Chisel Tip, Blue Barrel, PK12
Mfr # 25010
Zoro # G501962972
product price: $9.19
/pk 12, $0.77/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.504 lbs
- Color Blue
- Standards ACMI AP Non-Toxic Certified
- Highlighter Style Round Tank
- Grip Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 25010
- Zoro # G501962972
- UPC # 71641250109
- Country of Origin United States
- Category Highlighters
Details
Item | Highlighters |
Weight | 0.504 lbs |
Color | Blue |
Standards | ACMI AP Non-Toxic Certified |
Highlighter Style | Round Tank |
Grip Type | Smooth |
Highlighter Tip Type | Chisel |
Description
Quick-drying, odorless SMEAR GUARD ink resists smearing. (Based on consumer surveys. Let ink dry before highlighting.) Easy-glide micro chisel tip for smooth and accurate highlighting on both wide and narrow lines of text. Dependable, long-lasting highlighter is ideal for inkjet printouts, written notes, textbooks, newspapers and more. Color won't fade type or bleed through most paper.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS School Glue Stick, 0.77 oz, Dries Clear (E524)
- ZORO SELECT Shipping Box, 18x14x8 in (55NM80)
- NINJATEK Cheetah Lava 1.75Mm 1Kg (3DCH0517510)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35334)
- SHARPIE Highlighter, Chisel Tip Fluorescent Orange PK12 (27006)
- SHARPIE Tank Highlighter, Chisel Point, 12/ST, Assorted 12PK (SAN25053)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK36 PK (2133496)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 5PK (1809199)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Assorted Ink/Barrel Colors, PK5 (1908101)
- SHARPIE Liquid Highlighter, Chisel Tip Pink PK12 (1754464)
- INTEGRA Integra„¢ Pen Style Highlighter, Chisel Tip, Fluorescent Pink, Dozen (36183)
- Sharpie Highlighters