Shop All Highlighters
Sharpie
Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 5PK
Mfr # 1809199
Zoro # G107388046
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ACMI AP Non-Toxic Certified
- Highlighter Tip Type Chisel
- Highlighter Barrel Color Assortment (2) Yellow; (1) Blue; (1) Orange; (1) Pink
- Highlighter Barrel Color Assorted
- Highlighter Ink Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 1809199
- Zoro # G107388046
- UPC # 71641048089
- Country of Origin United States
- Category Highlighters
Details
Standards | ACMI AP Non-Toxic Certified |
Highlighter Tip Type | Chisel |
Item | Highlighters |
Highlighter Barrel Color Assortment | (2) Yellow; (1) Blue; (1) Orange; (1) Pink |
Highlighter Barrel Color | Assorted |
Highlighter Ink Color | Assorted |
Highlighter Style | Round Tank |
Highlighter Ink Color Assortment | (2) Fluorescent Yellow; (1) Fluorescent Blue; (1) Fluorescent Orange; (1) Fluorescent Pink |
Grip Type | Smooth |
Description
Quickdrying, odorless SMEAR GUARD ink resists smearing Based on consumer surveys Let ink dry before highlighting Easyglide micro chisel tip for smooth and accurate highlighting on both wide and narrow lines of text Dependable, longlasting highlighter is ideal for inkjet printouts, written notes, textbooks, newspapers and more Color won't fade type or bleed through most paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulldog Clips, 1 In W, Silver, PK36 (2WFV6)
- RAPID Staple Cartridge, 40 Sheet Cap, PK1050 (02900)
- DESCO Desiccant, PK300 (13844)
- LEARNING RESOURCES Wriggleworms! Fine Motor Activity Set (5552)
- SHARPIE Highlighters, Smear Guard, 4 Colors, 6/PK, AST 6PK (SAN25876PP)
- SHARPIE Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK12 (25053)
- SHARPIE Liquid Highlighter, Chisel Tip Pink PK12 (1754464)
- SHARPIE Neon Color Assorted Narrow Chisel Tip Highlighter , 4PK (27174PP)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Green PK12 (25026B)
- SHARPIE Highlighter, Sharpie, Yellow, PK36 (1920938)
- SHARPIE Highlighter, Chisel Tip Fluorescent Yellow PK12 (27025)
- Sharpie Highlighters