Shop All Highlighters
Sharpie
Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK4
Mfr # 25174PP
Zoro # G3193215
product price: $2.99
/pk 4, $0.75/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Chisel
- Barrel Type Wide
- Features Smear Guard
- Marker Tip Chisel
- Marker Ink Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 25174PP
- Zoro # G3193215
- UPC # 071641251748
- Country of Origin United States
- Category Highlighters
Dimensions
Tip Size | Chisel |
Details
Item | Highlighter Set |
Ink Color | Fluorescent Yellow, Fluorescent Orange, Fluorescent Pink, Blue |
Barrel Type | Wide |
Features | Smear Guard |
Marker Tip | Chisel |
Marker Ink Color | Assorted |
Standards | AP Certified Nontoxic |
Marker Set Ink Colors | Yellow, Orange, Pink, Blue |
Tip Style | Chisel |
Marker Set Ink Colors | Blue, Orange, Pink, Yellow |
Marker Set Ink Colors | Yellow, Orange, Pink, Blue |
Description
Highlighter Set, Barrel Type Wide, Assorted, Marker Set Ink Colors Blue, Orange, Pink, Yellow, Chisel Marker Tip, Standards AP Certified Nontoxic, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker Set, Fine Tip, Assorted Colors, PK5 Low Odor (5001M-5SKA)
- ARCHITECTURAL MAILBOXES Oasis Eclipse Post Mount Locking Mailbox Pewter (6400P-R-10)
- SCOTCH Scotch Precision 6", Scissors 1446, PK36 (1446)
- TEXAS INSTRUMENTS TI Nspire CX II Student Softw, NSPIRECXII (NSCX2/TBL/1L1)
- SHARPIE Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK12 (25053)
- SHARPIE Sharpie Accent® Highlighters, Fluorescent Orange, 12/Case (MK601FOR)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Pink PK12 (25009B)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Orange 12PK (SAN25006)
- SHARPIE Smear Guard Highlighter, Chisel Tip Blue PK12 (25010B)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK36 PK (2133496)
- LEE PRODUCTS Removable Highlighter Tape, Yellow, PK6 (13975)
- Sharpie Highlighters