Shop All Highlighters
This Product is Discontinued
Sharpie
Smear Guard Highlighter, Chisel Tip Pink PK12 (Discontinued)
Mfr # 1897848
Zoro # G0698069
This Product is Discontinued
Key Features
- Ink Color Pink
- Tip Size Chisel
- Barrel Type Wide
- Marker Tip Chisel
- Includes Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 1897848
- Zoro # G0698069
- UPC # 071641074934
- Country of Origin China
- Category Highlighters
Dimensions
Tip Size | Chisel |
Details
Item | Highlighter |
Ink Color | Pink |
Barrel Type | Wide |
Marker Tip | Chisel |
Includes | Cap |
Features | Smear Guard |
Standards | Permanent |
Tip Style | Chisel |
Marker Ink Color | Pink |
Description
Highlighter, Barrel Type Wide, Pink, Chisel Marker Tip, Standards Permanent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.