Shop All Permanent Markers
Sharpie
S-Note Creative Markers, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK12 PK
Mfr # 2117329
Zoro # G402690486
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Weight 1.22 lbs
- Features Pocket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 2117329
- Zoro # G402690486
- UPC # 71641181731
- Country of Origin United States
- Category Permanent Markers
Details
Item | Highlighters |
Color | Assorted |
Weight | 1.22 lbs |
Features | Pocket Clip |
Description
Ignite your imagination with Sharpie S-Note creative markers. Versatile and fun, they're both a highlighter and a marker, adding a splash of color to note-taking, underlining, highlighting, drawing and more. Versatility is the name of the game with a chisel tip that lets you quickly switch between precise and broad lines. Plus, the no-bleed ink keeps your work looking clean. Unleash your creativity with Sharpie S-Note!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping Sealer, 5/8 In. W (2CXN6)
- ZORO SELECT Anti-Static Bubble Pouches, 6"x8 1/2", Pink, PK650 (36DY45)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG13)
- POSTAL PRODUCTS UNLIMITED Postal Products Unlimited N1027183 Classic Black 1812 Architectural Series Mailbox (N1027183)
- SHARPIE Red Fine Tip Permanent Marker (30102)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Red, PK12 (15002)
- SHARPIE Sharpie® King Size™ Markers, Blue, 12/Case (MK401BE)
- SHARPIE Black, Blue, Green, Red Mini Permanent Marker Set, Fine Tip, 4 PK (35113PP)
- SHARPIE White Mean StreakMarking Stick, Bullet Tip, 12 PK (85018)
- SHARPIE Black Permanent Marker, Ultra Fine Tip, 2 PK (1735801)
- SHARPIE Red Permanent Marker, Fine Tip, 12 PK (30002B)
- Sharpie Permanent Markers