Shop All Pens
This Product is Discontinued
Sharpie
S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7mm, Black Ink, Midnight Blue Barrel, 12PK (Discontinued)
Mfr # 2153653
Zoro # G805743116
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Gel Pen
- Point Size 0.7 mm
- Tip Size Medium
- Pen Grip Contoured Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7 mm |
Tip Size | Medium |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Black |
Pen Type | Gel Pen |
Pen Grip | Contoured Rubber Grip |
Barrel Color | Midnight Blue |
Item | Pens |
Pen Ink Color(s) | Black |
Pen Sub-Brand & Product Family | S-Gelâ„¢ Premium Metal Barrel |
Pen Style | Retractable |
Pen Grip Type | Contoured Rubber Grip |
Pen Barrel Color(s) | Midnight Blue |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Description
The power of Sharpie is now in a metal gel pen. This Sharpie S-Gel is a high performance gel pen with a sleek metal barrel and professional look that's sure to stand out. With no-smear, no-bleed technology and bold, unrivaled ink, this Sharpie pen delivers always-vivid writing. The contoured rubber grip makes for a comfortable writing experience during any writing task. Perfect for homes, schools, or offices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.