Shop All Pens
Sharpie
S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Red Barrel, PK4, 4PK
Mfr # 2154604
Zoro # G406569399
product price: $16.19
/pk 4, $4.05/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Point Size 0.7 mm
- Permanent/Washable Ink Permanent
- Pen Grip Type Contoured Rubber Grip
- Pen Barrel Color(s) Red
- Manufacturer Pen Refill # 2141127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Item | Pens |
Permanent/Washable Ink | Permanent |
Pen Grip Type | Contoured Rubber Grip |
Pen Barrel Color(s) | Red |
Manufacturer Pen Refill # | 2141127 |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | S-Gel™ Premium Metal Barrel |
Special Ink Properties | Water-Based Gel |
Description
The power of Sharpie is now in a metal gel pen. This Sharpie S-Gel is a high performance gel pen with a sleek metal barrel and professional look that's sure to stand out. With no-smear, no-bleed technology and bold, unrivaled ink, this Sharpie pen delivers always-vivid writing. The contoured rubber grip makes for a comfortable writing experience during any writing task—perfect for homes, schools, or offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Replacement Ink Pad, Red (65488)
- AVERY Durable 3 Ring Binder, 1" Slant Rings (27201)
- AVERY Protectors, Sheet, Economywgt 30PK (AVE74082)
- FELLOWES Wire File, 8 Comp, Steel, 10x12x11, Black (72614)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Fine 0.5 mm, Red Ink, Black Barrel, PK12 PK (2096166)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, PK12 PK (2096149)
- SHARPIE Stick Permanent Pen, Fine 0.8 mm, Blue PK12 (1742664)
- SHARPIE Rollerball Pen, , w/Metal Clip, 12/DZ, Black PK (SAN2101305)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Red Ink, Black Barrel, PK12 PK (2093226)
- SHARPIE S-Gel Blue Retractable Gel Pen , 2PK (2096170)
- DRI MARK Counterfit Bill Detector, Tri-Test, Black (351TRI)
- Sharpie Pens