Shop All Pens
Sharpie
S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK2, 2PK
Mfr # 2134918
Zoro # G606569250
product price: $7.19
/pk 2, $3.60/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Style Retractable
- Pen Sub-Brand & Product Family S-Gelâ„¢ Premium Metal Barrel
- Special Ink Properties Water-Based Gel
- Pen Point Size 0.7 mm
- Pen Grip Type Contoured Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Item | Pens |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | S-Gelâ„¢ Premium Metal Barrel |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Contoured Rubber Grip |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Description
The power of Sharpie is now in a metal gel pen. This Sharpie S-Gel is a high performance gel pen with a sleek metal barrel and professional look that's sure to stand out. With no-smear, no-bleed technology and bold, unrivaled ink, this Sharpie pen delivers always-vivid writing. The contoured rubber grip makes for a comfortable writing experience during any writing task—perfect for homes, schools, or offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Marker, Expo, Ultra, Fine, Assorted, PK4 (1871133)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Blue/Silver, PK12 (SD98C)
- ZORO SELECT 1-3/8" x 2-3/4" Fluorescent Pink Wire Tag, Includes 12" Wire, Pk1000 (4WLA8)
- DECKER TAPE PRODUCTS Label, DL6532, DAYS OF WEEK - THU, 2" DIAMETER (DL6532)
- SHARPIE Gel Pen, 1.0mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096149)
- SHARPIE S-GEL 0.7 MM PEN REFILLS, MEDIUM POINT, BLUE INK, 2PK (2141127)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 36/BX, Black PK (SAN2096193)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Champagne Barrel, 12PK (2147526)
- SHARPIE Pen, Gel, 0.7mm, 8/PK, Assorted Ink/BK Barrel PK (SAN2126231)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, PK12 PK (2096149)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL32800)
- Sharpie Pens