Shop All Pens
Sharpie
S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Red Ink, Black Barrel, PK12 PK
Mfr # 2096158
Zoro # G002690572
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Red
- Tip Size 0.7 mm
- Marking Tool Product Group S-Gel High-Performance
- Weight 0.35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Red |
Marking Tool Product Group | S-Gel High-Performance |
Item | Pens |
Weight | 0.35 lbs |
Pen Grip | Comfort |
Pen Tip | Conical |
Pen Ink Color(s) | Red |
Pen Sub-Brand & Product Family | S-Gel™ High-Performance |
Pen Barrel Color(s) | Black |
Pen Grip Type | Comfort |
Pen Style | Retractable |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Description
Sharpie is now available in a new gel pen! Introducing Sharpie S·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTECH Liquid Shutoff Gasket (N6091)
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Ink Ribbon (FRS-1120W)
- SCOTCH Box Lock Paper Packaging Tape, 3 in. Core, 1.88 in. x 25 yds, Brown (7100282638)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 4", Kraft, 25/Bundle (11A634)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (SAN2096152)
- SHARPIE S-GEL RETRACTABLE GEL PEN, MEDIUM 0.7 MM, ASSORTED INK, BLACK BARREL, 8PK (2126231)
- SHARPIE Professional Design Roller Ball Pen, Stick, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 PK (2101306)
- SHARPIE Paper Mate Ink Joy Assorted Retractable Gel Pen 4 pk (1956278)
- SHARPIE FASHION BARREL PEN, MEDIUM 0.7 MM, BLACK INK, FROST BLUE BARREL, DOZEN (2126232)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Red Barrel, PK4, 4PK (2154604)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Black Dozen (41310)
- Sharpie Pens